Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ SDC Benchtop Temperature Controllers
SDP

Catalog No. 10067110
Change view
Click to view available options
Sensor Types:
J-type Thermocouple
K-type Thermocouple
Product Type:
Temperature Controller (Centigrade)
Temperature Controller (Farenheit)
Voltage:
184/253 V
98/132 V
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Product Type Voltage
10-067-110 K-type Thermocouple Temperature Controller (Centigrade) 184/253 V
10-067-105 J-type Thermocouple Temperature Controller (Centigrade) 98/132 V
10-067-103 J-type Thermocouple Temperature Controller (Farenheit) 98/132 V
10-067-104 K-type Thermocouple Temperature Controller (Farenheit) 98/132 V
10-067-106 K-type Thermocouple Temperature Controller (Centigrade) 98/132 V
10-067-107 J-type Thermocouple Temperature Controller (Farenheit) 184/253 V
10-067-108 K-type Thermocouple Temperature Controller (Farenheit) 184/253 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-067-110 Supplier BriskHeat™ Supplier No. SDC240KCA
Only null left
Add to Cart
Add to Cart

Includes

5-foot Thermocouple Sensor

Easy-to-use programmable digital controller with self-contained plug-and-play design

Affordable and compact, it is compatible with a wide range of heaters and applications. Set-point value can be adjusted by using simple interface.

  • Height: 1.75 in.(45mm)
  • Length: 5.5 in. (140mm)
  • 5-foot power cord
  • 10-Amp Fused Output @ 120V/240V
  • On/Off Temperature Controller
  • Temperature Range Control: 32-999°F (0-600°C)

Certifications

CE marked

Specifications

Accuracy ±0.6% of span, ±1 digit
Certifications/Compliance CE
Voltage 184/253 V
Sensor Types K-type Thermocouple
Width (English) 4.25 in.
Width (Metric) 10.8cm
Product Type Temperature Controller (Centigrade)
Amperage 10 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.