Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Upper Hemispherical Mantles for Flasks, No Controller
SDP

Catalog No. 10067021
Change view
Click to view available options
Capacity:
101.4 oz., 3000mL
17 oz., 500mL
33.8 oz., 1000mL
8.4 oz., 250mL
Wattage:
140w
200w
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Wattage
10-067-021 17 oz., 500mL 140w
10-067-022 33.8 oz., 1000mL 140w
10-067-020 8.4 oz., 250mL 140w
10-067-024 101.4 oz., 3000mL 200w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-067-021 Supplier BriskHeat™ Supplier No. HM0500TS1
Add to Cart
Add to Cart

Uniform heat distribution for round-bottom flasks

Upper hemispherical heating mantles are:
Ideal for preventing vapor condensation in upper half of flask

  • Fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Temperature controller required
120VAC models include:
3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
240VAC models include:
3 in. (76mm) lead wire with no plug

Certifications

CSA and CE Marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 17 oz., 500mL
Design Upper hemispherical
Capacity (Metric) 500 mL
Voltage 120 V
Wattage 140w
Temperature (Metric) 482°C
Capacity (English) 17 oz.
Temperature (English) 900°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.