Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tape w/SDC Digital Temperature Controller

Click to view available options
Wattage:
105 W
210 W
310 W
420 W
620 W
830 W
1045 W
Display Type:
Temp. Control in °C
Temp. Control in °F
Dimensions (L x W):
120 x 1 in. (301 x 2.5cm)
24 x 0.5 in. (61 x 1.27cm)
24 x 1 in. (61 x 2.5cm)
48 x 0.5 in. (122 x 1.27cm)
48 x 1 in. (122 x 2.5cm)
72 x 0.5 in. (183 x 1.27cm)
72 x 1 in. (183 x 2.5cm)
96 x 0.5 in. (244 x 1.27cm)
96 x 1 in. (244 x 2.5cm)
Description
BIH Heavy Insulated Heating Tape
- Good flexibility and durability
- Rapid thermal response
- Fiberglass knitted and braided outer sheath
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Power leads on opposite end
- 24 in. (610mm) long power leads with split 2-prong power plug
- Maximum exposure temperature: 482°C (900°F)
- Power density: 8.6w/ in.2 (0.013w/mm2)
- Voltage: 120V (NEMA 1-15)
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
- 120VAC power unit, relay output rated for 10A
Certifications
CE marked (SDC Temperature Controller)
Compliance
RoHS and REACH (BIH Heavy Insulated Heating Tape)
Specifications
Specifications
Accuracy | ±0.6% |
Certifications/Compliance | CE, RoHS, REACH |
Temperature (English) Maximum | 900°F |
Humidity | 80% |
Includes | Type J Thermocouple |
Length (English) | 72 in. |
Length (Metric) | 183 cm |
Temperature Range (English) | 32°F to 999°F |
Temperature (Metric) Maximum | 482°C |
Material | Fiberglass Knitted and Braided |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction