Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ XtremeFLEX™ BS0 Silicone Rubber Heating Tapes with SDC Digital Temperature Controllers

Click to view available options
Wattage:
52 W
104 W
156 W
209 W
313 W
418 W
Display Type:
Temp. Control in °C
Temp. Control in °F
Dimensions (L x W):
24 x 0.5 in. (61 x 1.27cm)
24 x 1 in. (61 x 2.5cm)
48 x 0.5 in. (122 x 1.27cm)
48 x 1 in. (122 x 2.5cm)
72 x 0.5 in. (183 x 1.27cm)
72 x 1 in. (183 x 2.5cm)
96 x 0.5 in. (244 x 1.27cm)
96 x 1 in. (244 x 2.5cm)
Description
XtremeFLEX™ BS0 Silicone Rubber Heating Tape
- Silicone rubber extruded outer sheath
- Suitable for electrical conductive surfaces
- Multi-stranded resistance wire for increased durability and flexibility
- Fiberglass knitted and braided heating element construction
- Moisture and chemical resistant
- Maximum exposure temperature: 232°C (450°F)
- Power density: 4.3w/ in.2 (0.020w/mm2)
- Power leads, 24 in. (610mm) with 120VAC: Separable standard 2-prong power plug
- Single power lead on opposite ends
- Voltage: 120V
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F; Accuracy: ±0.6% of span, ±1 digit
- Exposure temperature: 0° to 50°C (32° to 122°F); Humidity: 80%, noncondensing
- 10A fused output
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted by a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
- Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle
Certifications
Heater and temperature controller are CE approved.
Specifications
Specifications
Accuracy | ±0.6% |
Certifications/Compliance | CE, RoHS, REACH |
Temperature (English) Maximum | 450°F |
Humidity | 80% |
Includes | Type J Thermocouple |
Length (English) | 72 in. |
Length (Metric) | 183 cm |
Temperature (Metric) Maximum | 232°C |
Material | Silicone rubber extruded outer sheath, fiberglass knitted and braided |
Temperature Range (Metric) | 0°C to 600°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction