Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bromide Standard, 1000 ppm Br-, Ricca Chemical
Shop All Ricca Chemical Company Products

Click to view available options
Quantity:
120 mL
500 mL
Packaging:
Natural Poly Bottle
Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Equivalence | 1 mL = 1 mg Br |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Quantity | 500 mL |
| Chemical Name or Material | Bromide Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction