Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Recycling Containers

Catalog No. p-3666847 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Capacity (English):
20 gal.
32 gal.
Height (English):
22.8 in.
27.25 in.
Material:
Plastic
Polyethylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Material
19-813-113 20 gal. 22.8 in. Polyethylene
19-813-114 32 gal. 27.25 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-113 Supplier Rubbermaid™ Supplier No. FG262073BLUE
Add to Cart
Add to Cart

Easy-to-maneuver

  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
  • Can serve as central collection containers or shipping containers, reducing the amount of handling.
  • Transport recyclable waste with ease and efficiency

Specifications

Capacity (Metric) 75.7 L
Diameter (Metric) Outer 49.5 cm
Diameter (English) Outer 19.5 in.
Capacity (English) 20 gal.
Color Blue
Height (Metric) 57.9 cm
Shape Round
Width (Metric) 48.76 cm
Includes Recycle symbol
For Use With (Application) Can serve as central collection containers or shipping containers, reducing the amount of handling
Width (English) 19.2 in.
Height (English) 22.8 in.
Material Polyethylene
Product Type Recycling Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.