Learn More
Invitrogen™ BTC, AM, cell permeant
Description
BTC, AM, cell permeant
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Viability and Proliferation |
| For Use With (Equipment) | Flow Cytometer |
| Product Type | Calcium Indicator |
| Quantity | 100 μg |
| Shipping Condition | Room Temperature |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.