Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Genetrodes™ Electrode Kit

Catalog No. p-4908618 Shop All BTX Harvard Products
Click to view available options
Electrode Shape:
Bent L-shaped
Straight
Length (Metric) Electrode:
1 mm
3 mm
5 mm
10 mm

Includes

45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable

Genetrodes™ Electrode Kit features needle-style reusable electrodes. Available in five models to suit your application needs.

  • Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
  • Five models available
  • Models 508 and 510 are straight with gold tips designed for general in vivo applications
  • Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
  • 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)

Specifications

For Use With (Application) In vitro, ex vivo, in ovo applications
For Use With (Equipment) ECM 830, ECM 2001+, ECM 2001, and Gemini X2
Material Gold
Product Line BTX Electroporation
Product Type Electroporation accessory
Voltage 200 V
Description Genetrodes Kit, 5 mm L-Shape (GOLD TIP)
Diameter (English) 0.02 in.
Diameter (Metric) 0.5 mm
Electrode Shape Bent L-shaped
Includes Genetrodes/Genepaddle Holder (45-0203), Square Post Cables (45-0201), Coaxial Banana Plug Cable (45-0210)
Length (English) Electrode 0.19 in.
Length (Metric) Electrode 5 mm
Life Span ∼1500+ Pulses
Pulse Number Range 1 sec. to 99 msec.
Pulse Length Range 10 μsec. to 99 msec. in PBS
Quantity 1 Ea.
Size (English) Gap 0.03 to 0.39 in.
Size (Metric) Gap 1 to 10 mm
Tip Type Needle Style
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.