Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Bubble Trax™ Mat
Shop All NoTrax Products

Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Color:
Black
Black/Yellow
Gray
Description
- Heavy-duty vinyl bubble top surface
- Dense closed cell PVC foam base provides added cushioning comfort
- niFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all 4 sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
| Dimensions (L x W) | 2 x 3 ft. |
| Color | Black |
| Length (English) | 2 ft. |
| Material | Heavy-duty Vinyl |
| Quantity | 1 Ea. |
| Width (English) | 3 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction