Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
NOTRAX™ Bubble Trax™ Ultra™ Anti-Fatigue Mat

Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Color:
Black
Black/Yellow
Gray
Description
- Bubble Trax™ combines a heavy-duty vinyl top surface with a dense sponge backing utilizing Notrax™ exclusive UniFusion™ technology.
- Heavy-duty vinyl bubble top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
Specifications
Specifications
Dimensions (L x W) | 2 x 3 ft. |
Quantity | 1 Ea. |
Surface | Bubble top surface |
Thickness (English) | 3/4 in. |
Color | Black |
Length (English) | 2 ft. |
Width (English) | 3 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction