Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Buckets and Lids for Thermo Scientific Sorvall™ Legend™ Mach 1.6™ 4-Place Swinging Bucket Rotor 75-002-000

Catalog No. p-2903779
Click to view available options
Type:
Bucket
Cap
Capacity:
400 mL
Not Applicable

For use with Sorvall Legend Mach 1.6/1.6R Centrifuges when equipped with 4-Place Swinging Bucket Rotor 75-002-000.

Choose rectangular or round buckets.

  • Rectangular Bucket (75-002-001) capacity: 150mL
  • Round Bucket (75-002-002) capacity: 400mL
  • Aerosol-tight lids are suitable for biocontainment use

Order Info

Buckets and lids are sold separately. Buckets are sold individually; order correct quantity for your rotor. Lids are sold in pairs.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 400 mL Bucket
Capacity Not Applicable
Type Cap
Description Round cap for 400mL bucket, pair
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.