Learn More
Description
- Autoclavable
- Contain hydrophobic polyethylene filter
- Free of lubricants, dyes and heavy metals
- Non-sterile
- Supplied in resealable plastic bag
Specifications
Specifications
| Description | Pack of 500 |
| Volume (Metric) | 200 to 1000 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| For Use With (Application) | Electrophoresis, PCR |
| Format | Bulk |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
