Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ 41 Series Airline Assemblies
SDP

Catalog No. 19824400 Shop All Bullard Company Products
Change view
Click to view available options
Connection Type:
1 in. NPT female
1 in. NPT female (inlet), 0.25 in. and 0.37 in. NPT female (outlet)
1 in. NPT female (inlet), 0.37 in. NPT female (outlet)
Includes:
Single outlet filter, pressure gauge, relief valve
Six-outlet, Pressure gauge, 125 psig relief valve and pressure regulator, hose adapter fitting
Six-outlet, Wall mount bracket, pressure gauge, 125 psig relief valve and pressure regulator
Two-outlet, Pressure gauge, 125 psig relief valve and pressure regulator, hose adapter fitting
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Includes
19-824-400 1 in. NPT female (inlet), 0.25 in. and 0.37 in. NPT female (outlet) Two-outlet, Pressure gauge, 125 psig relief valve and pressure regulator, hose adapter fitting
19-047-076 1 in. NPT female Single outlet filter, pressure gauge, relief valve
19-021-410 1 in. NPT female (inlet), 0.37 in. NPT female (outlet) Six-outlet, Pressure gauge, 125 psig relief valve and pressure regulator, hose adapter fitting
19-824-404 1 in. NPT female (inlet), 0.37 in. NPT female (outlet) Six-outlet, Wall mount bracket, pressure gauge, 125 psig relief valve and pressure regulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
The 41 Series Airline filters do not remove carbon monoxide and other toxic gases. Filter cartridge must be changed periodically for maximum efficiency. Frequency of cartridge changes depends on operating conditions. Cartridge should be changed immediately if respirator wearer feels, smells or tastes contaminants inside the respirator.
Catalog No. 19-824-400 Supplier Bullard™ Supplier No. 41P2
The 41 Series Airline filters do not remove carbon monoxide and other toxic gases. Filter cartridge must be changed periodically for maximum efficiency. Frequency of cartridge changes depends on operating conditions. Cartridge should be changed immediately if respirator wearer feels, smells or tastes contaminants inside the respirator.

Used in conjunction with other compressor safeguards such as CO monitoring to supply grade D breathing air to supplied air respirator.

  • Heavy duty steel construction for rugged industrial environments
  • With large disposable filter cartridge
  • Available with carrying handle
  • One, two or six outlets with 1 in. NPT (female) inlet connection
  • Free standing or wall mountable

Specifications

Certifications/Compliance OSHA
Connection Type 1 in. NPT female (inlet), 0.25 in. and 0.37 in. NPT female (outlet)
Flow Rate 75 cfm
For Use With (Equipment) 41 Series Airline Filter
Material Steel
Holds 2 workers
Includes Two-outlet, Pressure gauge, 125 psig relief valve and pressure regulator, hose adapter fitting
Model 41P2
Overall Height (English) 23.5 in.
Overall Height (Metric) 60 cm
Diameter (English) 5.5 in.
Diameter (Metric) 14 cm
Weight (English) 22 lb.
Weight (Metric) 10 kg
Product Type Airline Filter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.