Learn More
Description
- 41 Series Portable Filtration and CO Monitoring Kits
- 5 PPM
- 75 CFM
- Available for 2-outlet or 6-outlet systems
Specifications
Specifications
| Alarm Types | Audio, Visual |
| Certifications/Compliance | OSHA |
| Connection Type | Hansen outlet couplings |
| Flow Rate | 75 cfm |
| For Use With (Equipment) | 41 Series Airline Respirator |
| Filter Type | Heavy-duty 41 series filter with 7-stage filtration |
| Includes | 6-outlet unit |
| Model | CO5HP41P6 |
| Pressure | 5 ppm |
| Electrical Requirements | 110 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
