Learn More
Bullard™ Portable Clean Air Boxes (CAB) Breathing Air Filtration Systems, One Worker Outlet
Shop All Bullard Company Products

Description
- Clean Air Boxes (CAB) portable units made of polycarbonate
- 15 cfm with one worker outlet made of a variety of materials
- Offer 3-stage filtration with carbon monoxide (CO) monitoring
- Provide workers with Grade D breathing air
- Three stages of filtration remove oil, water, particulate, oil vapor and odors
- Designed for multiple users with or without independent regulators in a portable or fixed option
Specifications
Specifications
| Color | Yellow |
| Connection Type | Schrader Outlet Couplings |
| Flow Rate | 15 cfm |
| For Use With (Equipment) | CAB 15 cfm Breathing Air Filtration System |
| Holds | 1 worker |
| Includes | Pelican case, 3-stage filtration, visual filter change indicators, CO monitor with auto calibration, audible and visual alarms for high CO and low battery, and 6 ft. 110 V power cord |
| Model | CAB15SC |
| Product Type | Portable Clean Air Box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.