Learn More
Bullard™ Clean Air Box (CAB) Series Fixed Breathing Air Filtration/CO Monitoring, Two to Four Worker System
Shop All Bullard Company Products

Description
- Clean Air Boxes (CAB) wall units made of stainless steel
- 50 cfm with four outlets
- Offer 3-stage filtration with carbon monoxide (CO) monitoring
- Provide workers with Grade D breathing air
- Three stages of filtration remove oil, water, particulate, oil vapor and odors
- Designed for multiple users with or without independent regulators in a portable or fixed option
Specifications
Specifications
| Color | Yellow |
| Connection Type | Snap-Tite™ outlet couplings |
| Flow Rate | 50 cfm |
| Material | Stainless Steel |
| Includes | 110 V Power Cord |
| Model | CAB50PMIRSN |
| Product Type | Independent Regulator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.