Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Dual-Cool™ Cooling Vests
Shop All Bullard Company Products

Click to view available options
Material:
Nylon
Nylon, Cotton
Size:
5X-Large
Medium to Large
X-Large to 2X-Large
Size (English) Chest:
49 in.
53.5 in.
66 in.
Size (Metric) Chest:
124.46 cm
135.89 cm
167.64 cm
Specifications
Specifications
| Construction | Nylon outer shell, Cotton inner shell |
| Certifications/Compliance | NIOSH 42 CFR84 |
| Color | Gray |
| Size | X-Large to 2X-Large |
| For Use With (Equipment) | 88VX, CC20, GR50, MB30 Series airline respirator |
| Material | Nylon |
| Length (English) | 21 in. |
| Length (Metric) | 53.34 cm |
| Size (English) Chest | 53.5 in. |
| Size (Metric) Chest | 135.89 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction