Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Adjustable Flow Assemblies for RT Series Airline Respirators
Shop All Bullard Company Products

Click to view available options
Connection Type:
0.25 in., CEJN Nipple
0.25 in., Industrial Interchange Brass
0.25 in., Industrial Interchange Steel
0.25 in., Schrader Nipple
0.25 in., Snap-Tite Stainless Steel Nipple
0.25 in., Snap-Tite Steel Nipple
0.25 inch, industrial interchange
Description
- Adjustable flow accessory
- For use with RT series airline respirator
- Flow control assemblies
- Nipple types include CEJN, industrial interchange, schrader, or snap-tite in brass or steel
- Does not include breathing tube
Specifications
Specifications
| Connection Type | 0.25 in., Industrial Interchange Brass |
| Controller Type | Adjustable Flow |
| Material | Brass |
| Product Type | Flow Control Assembly |
| For Use With (Equipment) | RT Series Airline Respirator |
| Model | F40B |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
