Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Flow Control Valve for Airline Respirator

Specifications
Product Type | Flow Control Valve |
---|---|
For Use With (Application) | Compressed air capabilities |
For Use With (Equipment) | 88VXBT, L99BT, 20BT or 20LFBT |
Diameter (English) Interior | 0.25 in. |
Diameter (Metric) Interior | 0.63 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-824-386
![]() |
Bullard™
F30SD |
No belt | N/A | N/A | N/A | ||||
19-824-387
![]() |
Bullard™
F30VDB |
Vinyl belt | N/A | N/A | N/A | ||||
Specifications
Flow Control Valve | |
88VXBT, L99BT, 20BT or 20LFBT | |
0.63 cm |
Compressed air capabilities | |
0.25 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title