Learn More
Bullard™ Replacement Filters for 100 CFM Clean Air Box Series Breathing Air Filtration Systems
Shop All Bullard Company Products

Description
- Replacement filter elements for Clean Air Boxes (CAB)
- For use with 100 cfm models only
- Choose stage 1, 2, or 3 separate element replacement parts or element kit including all stages 1, 2, and 3
Specifications
Specifications
| For Use With (Equipment) | CAB 100 cfm Breathing Air Filtration System |
| Filter Efficiency | Removes 95% of solid contaminants, bulk liquids down to 5μ, particulates, extremely fine oil mists down to 0.01μ with 99.9% filter efficiency, unpleasant oil and hydrocarbon vapors and odors from the breathing air system |
| Includes | Element A-Particulate, Element B-Coalescing, Element C-Activated Charcoal |
| Model | CAB100FK |
| Product Type | Replacement Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.