Learn More
Description
- PVC coated flame retardant treated non woven CR/FR
- Attached hood
- Zipper front
- Elastic cinch sleeve ends, leg ends and face openings
- One piece, seam serged construction
- Disposable
- No pockets
Chemical, Oil, Gas and Petrochemical Industries, Foundries, Flame Cutting and Welding
Specifications
Specifications
| Size | 2X-Large |
| Material | PVC |
| Color | Sky Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.