Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Chemical and Flame Resistant Disposable Coveralls

Catalog No. 19816935 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-816-935 3X-Large
19-816-932 Large
19-816-933 X-Large
19-816-931 Medium
19-816-934 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-816-935 Supplier Bulwark™ FR Supplier No. KDE4SB RG 3XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in the chemical, oil, gas, and petrochemical industries, or in foundaries, flame cutting and welding

  • PVC coated flame retardant treated non woven CR/FR
  • Attached hood
  • Zipper front
  • Elastic cinch sleeve ends, leg ends and face openings
  • One piece, seam serged construction
  • Disposable
  • No pockets

Chemical, Oil, Gas and Petrochemical Industries, Foundries, Flame Cutting and Welding

Specifications

Size 3X-Large
Material PVC
Color Sky Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper
Seam Type Serged
Size (English) Inseam 32 in.
Size (Metric) Inseam 81.28 cm
Size (Metric) Waist 138.43 cm
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Width (English) Chest 51.5 to 54 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.