Learn More
Description
- Flame-resistant
- Royal blue
- Concealed button-front closure
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- One chest and two hip pockets
Specifications
Specifications
| Size | Medium |
| Gender | Men's |
| Material | Nomex Aramid, Dupont™ Kevlar™ aramid fibers |
| Color | Royal Blue |
| Closure Type | Snaps |
| Style | Regular |
| No. of Pockets | 3 |
| Collar Type | Lapel |
| Size (English) Chest | 40 to 42 in. |
| Certifications/Compliance | NFPA 2112 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.