Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Concealed Snap Front Nomex Lab Coats

Catalog No. 19296588 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest
19-296-588 Large 44 to 46 in.
19-296-590 2X-Large 52 to 54 in.
19-296-586 Small 36 to 38 in.
19-296-587 Medium 40 to 42 in.
19-296-589 X-Large 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-296-588 Supplier Bulwark™ FR Supplier No. KNL6RB RG L
This item is not returnable. View return policy

Comprised of 93% Nomex™ Aramid, 5% Kevlar™ Aramid and 2% other fibers

  • Flame-resistant
  • Royal blue
  • Concealed button-front closure
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • One chest and two hip pockets

Specifications

Size Large
Gender Men's
Material Nomex Aramid, Dupont™ Kevlar™ aramid fibers
Color Royal Blue
Closure Type Snaps
Style Regular
No. of Pockets 3
Collar Type Lapel
Size (English) Chest 44 to 46 in.
Certifications/Compliance NFPA 2112
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.