Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- Heat and Fire Resistant Pants, Trousers, and Leggings
- Bulwark™ FR Cool Touch™ 2 Cargo Pocket Work Pants
Bulwark™ FR Cool Touch™ 2 Cargo Pocket Work Pants
Catalog No. 19296536 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
28 x 30 in.
28 x 32 in.
28 x 34 in.
29 x 30 in.
29 x 32 in.
29 x 34 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
31 x 30 in.
31 x 32 in.
31 x 34 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
33 x 30 in.
33 x 32 in.
33 x 34 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
44 x 30 in.
44 x 32 in.
44 x 34 in.
46 x 30 in.
46 x 32 in.
46 x 34 in.
48 x 30 in.
48 x 32 in.
48 x 34 in.
50 x 30 in.
50 x 32 in.
50 x 34 in.
52 x 30 in.
52 x 32 in.
52 x 34 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
Size (English) Inseam:
30 in.
32 in.
34 in.
48 product options available for selection
| Catalog No. | Size | Size (English) Waist | Size (English) Inseam |
|---|---|---|---|
| 19-296-536 | 29 x 30 in. | 29 in. | 30 in. |
| 19-296-535 | 28 x 34 in. | 28 in. | 34 in. |
| 19-296-533 | 28 x 30 in. | 28 in. | 30 in. |
| 19-296-534 | 28 x 32 in. | 28 in. | 32 in. |
| 19-296-537 | 29 x 32 in. | 29 in. | 32 in. |
| 19-296-538 | 29 x 34 in. | 29 in. | 34 in. |
| 19-296-539 | 30 x 30 in. | 30 in. | 30 in. |
| 19-296-540 | 30 x 32 in. | 30 in. | 32 in. |
| 19-296-541 | 30 x 34 in. | 30 in. | 34 in. |
| 19-296-542 | 31 x 30 in. | 31 in. | 30 in. |
| 19-296-543 | 31 x 32 in. | 31 in. | 32 in. |
| 19-296-545 | 32 x 30 in. | 32 in. | 30 in. |
| 19-296-546 | 32 x 32 in. | 32 in. | 32 in. |
| 19-296-544 | 31 x 34 in. | 31 in. | 34 in. |
| 19-296-548 | 33 x 30 in. | 33 in. | 30 in. |
| 19-296-547 | 32 x 34 in. | 32 in. | 34 in. |
| 19-296-549 | 33 x 32 in. | 33 in. | 32 in. |
| 19-296-550 | 33 x 34 in. | 33 in. | 34 in. |
| 19-296-553 | 34 x 34 in. | 34 in. | 34 in. |
| 19-296-551 | 34 x 30 in. | 34 in. | 30 in. |
| 19-296-554 | 36 x 30 in. | 36 in. | 30 in. |
| 19-296-552 | 34 x 32 in. | 34 in. | 32 in. |
| 19-296-555 | 36 x 32 in. | 36 in. | 32 in. |
| 19-296-556 | 36 x 34 in. | 36 in. | 34 in. |
| 19-296-557 | 38 x 30 in. | 38 in. | 30 in. |
| 19-296-560 | 40 x 30 in. | 40 in. | 30 in. |
| 19-296-558 | 38 x 32 in. | 38 in. | 32 in. |
| 19-296-561 | 40 x 32 in. | 40 in. | 32 in. |
| 19-296-562 | 40 x 34 in. | 40 in. | 34 in. |
| 19-296-559 | 38 x 34 in. | 38 in. | 34 in. |
| 19-296-563 | 42 x 30 in. | 42 in. | 30 in. |
| 19-296-564 | 42 x 32 in. | 42 in. | 32 in. |
| 19-296-567 | 44 x 32 in. | 44 in. | 32 in. |
| 19-296-566 | 44 x 30 in. | 44 in. | 30 in. |
| 19-296-565 | 42 x 34 in. | 42 in. | 34 in. |
| 19-296-569 | 46 x 30 in. | 46 in. | 30 in. |
| 19-296-571 | 46 x 34 in. | 46 in. | 34 in. |
| 19-296-568 | 44 x 34 in. | 44 in. | 34 in. |
| 19-296-570 | 46 x 32 in. | 46 in. | 32 in. |
| 19-296-573 | 48 x 32 in. | 48 in. | 32 in. |
| 19-296-572 | 48 x 30 in. | 48 in. | 30 in. |
| 19-296-574 | 48 x 34 in. | 48 in. | 34 in. |
| 19-296-577 | 50 x 34 in. | 50 in. | 34 in. |
| 19-296-578 | 52 x 30 in. | 52 in. | 30 in. |
| 19-296-576 | 50 x 32 in. | 50 in. | 32 in. |
| 19-296-575 | 50 x 30 in. | 50 in. | 30 in. |
| 19-296-579 | 52 x 32 in. | 52 in. | 32 in. |
| 19-296-580 | 52 x 34 in. | 52 in. | 34 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
This item is not returnable.
View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.
This item is not returnable.
View return policy
Not recommended for use around any molten substances, welding operations, or in a critical static control application.
Description
- Arc Rating: ATPV 8.4 calories/cm2
- Fabric: 45% modacrylic/35% Lyocell/ 15% Polyamide Imide/5% Para-Aramid
- Inner-lined waistband with hook and eye closure
- Two slack style front pockets
- Two set-in hip pockets; left hip pocket with button closure
- Left leg cargo pocket; right leg cell phone pocket
Compliance
Meet NFPA 70E and NFPA 2112 standards.
Specifications
Specifications
| Size | 29 x 30 in. |
| Gender | Men's |
| Material | Modacrylic, Cellulosic Fiber, Para Aramid |
| Color | Navy |
| No. of Pockets | 6 |
| Closure Type | Waistband hook and bar, hip pocket button |
| Certifications/Compliance | NFPA 70E™, NFPA 2112 |
| Size (English) Inseam | 30 in. |
| Size (English) Waist | 29 in. |
| Size (Metric) Inseam | 76.2 cm |
| Size (Metric) Waist | 73.6 cm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?