Learn More
Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket
Shop All Red Kap Industries ProductsDescription
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
- Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
- Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Collar: Fully insulated stand-up collar
- Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Features:
- Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
- Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
- Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 34
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Relaxed Fit
- Gender: Male
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
Specifications
| Size | Large |
| Gender | Men's |
| Material | Cotton, Nylon, Modacrylic |
| Color | Navy |
| Closure Type | Snap, Zipper |
| Arc Flash Rating | 43.3 cal/cm² |
| Construction | Cotton, Nylon |
| Collar Type | 2-layer stand-up |
| Liner Material | Cotton |
| No. of Pockets | 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.