Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket

Catalog No. 19080335 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 in.
40 in.
44 in.
48 in.
50 in.
52 in.
Style:
Long
Regular
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Style
19-080-335 X-Large 48 in. Long
19-080-329 Medium 40 in. Regular
19-080-331 X-Large 48 in. Regular
19-080-328 Small 36 in. Regular
19-080-330 Large 44 in. Regular
19-080-332 2X-Large 50 in. Regular
19-080-333 3X-Large 52 in. Regular
19-080-334 Large 44 in. Long
19-080-336 2X-Large 50 in. Long
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-080-335 Supplier Bulwark™ FR Supplier No. JLR8NV LN XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

This Heavyweight CAT 3 AR/FR Bomber-style Jacket is insulated to keep you warm and safe in the field. Water-repellent fabric helps you stay dry, and innovative features like the elasticized waistband and deep-pleated action back increase comfort and mobility.

  • Primary Closure: Concealed Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
  • Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
  • Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
  • Collar: Fully insulated stand-up collar
  • Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
  • Features:
    • Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
    • Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
    • Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
    • Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
    • Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
  • Product Collection: Excel FR Comfortouch
  • Protection: ATPV Arc Rating: 34
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Relaxed Fit
  • Gender: Male
  • Materials: Ultra Soft, Cotton/Nylon
  • Brand: Bulwark™

Specifications

Size X-Large
Gender Men's
Material Cotton, Nylon, Modacrylic
Color Navy
Closure Type Snap, Zipper
Arc Flash Rating 43.3 cal/cm²
Construction Cotton, Nylon
Collar Type 2-layer stand-up
Liner Material Cotton
No. of Pockets 3
Product Type FR Bomber Jacket
Style Long
Size (English) Chest 48 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.