Learn More
Bulwark™ FR Women's Midnight Excel FR™ Comfortouch™ Flame Resistant Work Pant
Shop All Red Kap Industries ProductsDescription
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Westex Ultrasoft™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 88% Cotton/12% Nylon
- Closure: Interlined waistband with button closure
- Pocket: Two slack-style front pockets, two set-in hip pockets and left hip with button closure
- Features: Interlined waistband with button closure
- Two slack style front pockets
- Two set-in hip pockets
- Left hip pocket with button closure
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 12
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Sits at the waist. Regular in the seat and thigh. Slightly tapered leg.
- Gender: Female
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
Specifications
| Size | 16 |
| Product Type | Flame-resistant Work Pants |
| Gender | Women's |
| Material | FR Cotton, Nylon |
| Color | Navy |
| No. of Pockets | 4 |
| Closure Type | Button |
| Size (English) Inseam | 34 in. |
| Style | Unhemmed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.