Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Women's Midnight Excel FR™ Comfortouch™ Flame Resistant Work Pant

Catalog No. 18120385 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
4
6
8
10
12
14
16
18
20
22
24
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-120-385 18
18-120-379 6
18-120-378 4
18-120-381 10
18-120-380 8
18-120-383 14
18-120-382 12
18-120-384 16
18-120-386 20
18-120-387 22
18-120-388 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 18-120-385 Supplier Bulwark™ FR Supplier No. PLW3NVB 18 34U
This item is not returnable. View return policy

This NFPA™ 2112 compliant midweight CAT 2 AR/FR Work Pant offers a classic look that will keep you comfortable and FR protection to keep you safe. Designed especially for women, with the right fit and sizing.

  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: Westex Ultrasoft™ Flame resistant, 9 oz. (305 g/m2) Twill
  • Blend: 88% Cotton/12% Nylon
  • Closure: Interlined waistband with button closure
  • Pocket: Two slack-style front pockets, two set-in hip pockets and left hip with button closure
  • Features: Interlined waistband with button closure
  • Two slack style front pockets
  • Two set-in hip pockets
  • Left hip pocket with button closure
  • Product Collection: Excel FR Comfortouch
  • Protection: ATPV Arc Rating: 12
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Sits at the waist. Regular in the seat and thigh. Slightly tapered leg.
  • Gender: Female
  • Materials: Ultra Soft, Cotton/Nylon
  • Brand: Bulwark™

Specifications

Size 18
Product Type Flame-resistant Work Pants
Gender Women's
Material FR Cotton, Nylon
Color Navy
No. of Pockets 4
Closure Type Button
Size (English) Inseam 34 in.
Style Unhemmed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.