Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- Heat and Fire Resistant Pants, Trousers, and Leggings
- Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Navy Work Pant, Waist Sizes 28 to 40 in.
Bulwark™ FR Men's Midweight Excel FR™ Flame Resistant Navy Work Pant, Waist Sizes 28 to 40 in.
Catalog No. 17150412 Shop All Red Kap Industries Products
Change view
Click to view available options
Size (English) Inseam:
30 in.
31 in.
32 in.
33 in.
34 in.
36 in.
37 in.
Size:
28
29
30
31
32
33
34
35
36
38
40
42 product options available for selection
| Catalog No. | Size (English) Inseam | Size |
|---|---|---|
| 17-150-412 | 32 in. | 30 |
| 17-150-406 | 34 in. | 28 |
| 17-150-405 | 32 in. | 28 |
| 17-150-404 | 30 in. | 28 |
| 17-150-407 | 30 in. | 29 |
| 17-150-408 | 32 in. | 29 |
| 17-150-409 | 34 in. | 29 |
| 17-150-410 | 36 in. | 29 |
| 17-150-413 | 34 in. | 30 |
| 17-150-414 | 30 in. | 31 |
| 17-150-411 | 30 in. | 30 |
| 17-150-416 | 34 in. | 31 |
| 17-150-417 | 37 in. | 31 |
| 17-150-421 | 30 in. | 33 |
| 17-150-420 | 34 in. | 32 |
| 17-150-418 | 30 in. | 32 |
| 17-150-419 | 32 in. | 32 |
| 17-150-415 | 32 in. | 31 |
| 17-150-422 | 32 in. | 33 |
| 17-150-424 | 37 in. | 33 |
| 17-150-423 | 34 in. | 33 |
| 17-150-427 | 32 in. | 34 |
| 17-150-425 | 30 in. | 34 |
| 17-150-426 | 31 in. | 34 |
| 17-150-429 | 34 in. | 34 |
| 17-150-428 | 33 in. | 34 |
| 17-150-430 | 30 in. | 35 |
| 17-150-431 | 32 in. | 35 |
| 17-150-434 | 30 in. | 36 |
| 17-150-432 | 34 in. | 35 |
| 17-150-436 | 32 in. | 36 |
| 17-150-433 | 37 in. | 35 |
| 17-150-435 | 31 in. | 36 |
| 17-150-437 | 33 in. | 36 |
| 17-150-438 | 34 in. | 36 |
| 17-150-439 | 30 in. | 38 |
| 17-150-440 | 31 in. | 38 |
| 17-150-443 | 30 in. | 40 |
| 17-150-441 | 32 in. | 38 |
| 17-150-442 | 34 in. | 38 |
| 17-150-444 | 32 in. | 40 |
| 17-150-445 | 34 in. | 40 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Excel FR™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 100% Cotton
- Closure: Waistband with button closure
- Pocket: Two slack-style front pockets and left hip pocket with button closure
- Features:
- Waistband with button closure
- Two slack-style pockets
- Left hip pocket with button closure
- Product Collection: Excel FR
- Protection: ATPV Arc Rating: 11
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Sits at the waist. Regular in the seat and thigh. Slightly tapered leg.
- Gender: Male
- Materials: Cotton
- Brand: Bulwark™
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?