Learn More
Description
- Flame-resistant, 9 oz. twill 100% cotton
- Concealed gripper front closure and topstitched collar
- Hemmed gored sleeves with concealed gripper take up
- Color: Visual Green
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | Cotton |
| Color | Green |
| Closure Type | Snaps |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Collar Type | Topstitched |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.