Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Men's Straight Flame Resistant Jean, Sanded Denim

Catalog No. 19296064 Shop All Red Kap Industries Products
Change view
Click to view available options
Men's Straight Flame Resistant Jean, Sanded Denim; Size: 31 x 32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-296-064 Men's Straight Flame Resistant Jean, Sanded Denim; Size: 31 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-296-064 Supplier Bulwark™ FR Supplier No. PEJMSD 31 32
Add to Cart
Add to Cart
This item is not returnable. View return policy

This CAT 2 AR/FR denim jean offers a classic workwear look and fit with FR protection and five-pocket jean styling. Straight fit sits just below the natural waist and has a straight thigh and leg opening for a tailored look that fits snuggly over boots.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: EXCEL FR™ Flame resistant, 12.5 oz. (425 g/m2)
  • Blend: 100% Pre-Washed Cotton Denim
  • Closure: One-piece waistband with metal button closure (metal is not exposed to the skin)
  • Pocket: Five jean-style pockets
  • Features:
    • Five jean-style pockets
    • Sits below natural waist
    • Straight thigh and leg opening that fit over work boots
    • One-piece waistband with metal button closure that is not exposed to the skin
  • Product Collection: Excel FR, Denim
  • Packaging: Waistband ticket
  • Protection: ATPV Arc Rating: 18
  • Country of Origin: Imported, Made in USA Fabric
  • Fit Details: Sits below the waist. Straight in the seat and thigh. Tapered at the knee and wider at the leg opening to accommodate boots.
  • Gender: Male
  • Materials: Cotton
  • Brand: Bulwark™

Specifications

Size 31 x 32 in.
Gender Men's
Product Type Flame-resistant Jeans
Material Denim
Color Blue
No. of Pockets 5
Closure Type Button
Resistant To Flame
Style Straight Fit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.