Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burner With Flame Stabilizer

Quality lab gas burner mounted on a die casted zinc alloy base and with a brass flame stabilizer.

Supplier:  Eisco™ CH0093B/RSD

 View more versions of this product

Catalog No. 50-110-1228

This item is not returnable. View return policy

Description

Description

  • Aluminum burner mixing tube with a brass flame stabilizer
  • Serrated inlet for connection to 6 to 8mm tubing
  • Air supply is controlled by a nickel plated brass sleeve covering ports at lower end of the mixing tube
  • Mounted on 80mm diameter die casted zinc alloy base
  • Brass orifice is fixed
Specifications

Specifications

Bunsen Burner
Brass, Zinc, Aluminum
80 mm (Base)
13 mm
6.2 in.
Flame Stabilizer
Natural Gas
0.2 to 0.3 in.
6 to 8 mm
Heating, Sterilization and Combustion
160 mm
120 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.