Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burner With Flame Stabilizer

Quality lab gas burner mounted on a die casted zinc alloy base and with a brass flame stabilizer.

Specifications

Product Type Bunsen Burner
Diameter (English) Outer Inlet 0.2 to 0.3 in.
Diameter (Metric) 80 mm (Base)
Diameter (Metric) Outer Inlet 6 to 8 mm
Diameter (Metric) Outer Mixing Tube 13 mm
View More Specs

Products 1
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
Catalog Number Mfr. No. Gas Type Price Quantity & Availability  
50-110-1228
View Documents
Eisco™
CH0093B/RSD
Natural Gas N/A N/A N/A
Description

Description

  • Aluminum burner mixing tube with a brass flame stabilizer
  • Serrated inlet for connection to 6 to 8mm tubing
  • Air supply is controlled by a nickel plated brass sleeve covering ports at lower end of the mixing tube
  • Mounted on 80mm diameter die casted zinc alloy base
  • Brass orifice is fixed
  • Available for LPG or Natural Gas
Specifications

Specifications

Bunsen Burner
80 mm (Base)
13 mm
160 mm
120 g
0.2 to 0.3 in.
6 to 8 mm
6.2 in.
Flame Stabilizer
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.