Learn More
Cole-Parmer™ Bunsen Burners
Designed with safety in mind
$1619.38 - $1752.16
Specifications
Product Type | Bunsen Burner |
---|---|
Gas Type | Butane, Natural Gas, Propane |
Length (English) | 12 in. |
Length (Metric) | 30 cm |
Material | Stainless Steel |
Alert:
Safety features include monitored burn time, gas consumption, zero pressure shut off, over-heat alarm, automatic gas valve shut-off if flame extinguishes, overheating protection and burner head control that detect faulty, clogged or missing burner heads; Residual heat display illuminates as a warning to not touch the unit while the burner head is hot
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
03-391-300
|
Cole-Parmer™
0439717 |
IR Sensor |
Each for $1,619.38
|
|
|||||
03-391-301
|
Cole-Parmer™
0439718 |
Foot Switch |
Each for $1,752.16
|
|
|||||
Description
- Automatic gas valve shut off if the flame extinguishes
- Burner head detects faulty, clogged, or missing burner heads and protects against overheating
- Residual heat display illuminates and warns users if the burner head is hot
- Control both gas and air flow for a broad range of flame temperatures
- Use either your house gas line or disposable gas cartridges (adapters sold separately)
These advanced Bunsen burners are compact, versatile, and designed for safety. Operate with either house gas or purchase adapters to use with disposable gas cartridges. Adjust gas and air flow with the separate control knobs to obtain a wide range of flame temperatures and intensity-great for any laboratory application. Both models feature automatic gas valve shut off should the flame extinguish, overheating protection, warning light if the head is hot, and burner head control that detects faulty, clogged or missing burner heads.
Specifications
Bunsen Burner | |
12 in. | |
Stainless Steel |
Butane, Natural Gas, Propane | |
30 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.