Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners, Micro
SCI_ED

Catalog No. p-4844439 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
Liquid Propane
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12812 Liquid Propane
S12811 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S12812 Supplier Eisco™ Supplier No. CH0994LP
Add to Cart
Add to Cart

Allows air ratio adjustments.

  • Smaller version of premium Bunsen burner
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • 8.8cm (3.5 in.) tall

Specifications

Product Type Micro Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Liquid Propane
Length (English) 4.25 in. (Base)
Length (Metric) 107.95 mm
Material Iron
Diameter (Metric) 8 mm
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2822°F
Max. Temperature (Metric) 1550°C
Width (English) 4.25 (Base) in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.