Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Burette Brush with Nylon Bristles
SDPSCI_ED

Catalog No. S139550 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S139550 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Prop 65
Catalog No. S139550 Supplier United Scientific™ Supplier No. BUBR01
Add to Cart
Add to Cart
This item is not returnable. View return policy
Prop 65

For effective cleaning of burettes in laboratories. Nylon bristles are mounted in twisted, heavy gauge galvanized wire.

  • Quality brush designed to clean burettes
  • Features nylon bristles with radial top
  • Brush is 10 in. long with 0.5 in. diameter

Specifications

Product Type Brush
Bristle Material Nylon
Bristle Type Radial, Tufted End
Color-coded No
Handle Material Galvanized
Handle Type Twisted Wire
Tip Type Radial Tip
Sterility Non-sterile
Color Gray
For Use With (Equipment) Burettes
Size 25.4 x 1.3 cm (10 x 0.5 in.)
Show More Show Less

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.