Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Burner Bunsen Meker: High Temperature
Ideal for lab work requiring a hotter flame than that attainable with a bunsen burner.
Specifications
Product Type | Meker Burner |
---|---|
Diameter (Metric) Outer Mixing Tube | 8 mm |
Height (English) | 8.5 in. |
Height (Metric) | 215 mm |
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gas Type | Price | Quantity & Availability | |||||
50-110-1234
|
Eisco™
CH0098E |
LPG | N/A | N/A | N/A | ||||
Description
- Features adjustable orifice for natural or cylinder gas
- Adjust the air supply with the shutter sleeve covering the air intake ports, needle valve controls gas flow
- An expanded Meker type top with Monel stabilizing and heat intensifying grid provides a short hot flame
- For 8 mm diameter tubing
- Grid top diameter approximately 42mm
Specifications
Meker Burner | |
8 mm | |
8.5 in. | |
215 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title