Learn More
Butane-Powered Micro Burners

Description
Self-contained and require no wicks to replace or gas lines to install.
- Automatically ignite
- Tip-resistant wide base
- Refillable
- Reach temperature of up to 1315.6°C (2400°F)
- Work continuously for one hour on maximum setting
Specifications
Specifications
| Product Type | Micro Burner |
| Gas Type | Butane |
| For Use With (Application) | Provide Safe, Portable Flame Applications in a Variety of Settings |
| Max. Temperature (English) | 2400°F |
| Max. Temperature (Metric) | 1315.6°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.