Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Butane-Powered Micro Burners

Provide safe, portable flame applications in a variety of settings.
Specifications
Gas Type | Butane |
---|---|
For Use With (Application) | Provide Safe, Portable Flame Applications in a Variety of Settings |
Max. Temperature (English) | 2400°F |
Max. Temperature (Metric) | 1315.6°C |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S04139
![]() |
Wall Lenk Corporation
41 |
Micro Burner | N/A | N/A | N/A | ||||
Description
Self-contained and require no wicks to replace or gas lines to install.
- Automatically ignite
- Tip-resistant wide base
- Refillable
- Reach temperature of up to 1315.6°C (2400°F)
- Work continuously for one hour on maximum setting
Specifications
Butane | |
Provide Safe, Portable Flame Applications in a Variety of Settings | |
2400°F | |
1315.6°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title