Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety™ Butyl Rubber Glove, 14 Inch, 5 mil, Unsupported
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- 5 mil butyl gloves with smooth finish
- Anti-static
- Chemical resistant gloves
- Extra long, 14 inch with gauntlet cuff
- Excellent chemical resistance
- Component materials comply with all relevant federal regulations for food contact
Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
Chlorinated | No |
Applications | Industrial |
Color | Black |
Latex Free | No |
Material | Butyl |
Product Type | Butyl Gloves |
Size | X-Large |
Thickness (English) | 5 mil |
Thickness (Metric) | 127 μm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction