Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Butylated Hydroxytoluene, Granular, NF, 50 kg, Spectrum Chemical

Click to view available options
:
Quantity: 50 kg
Description
All Spectrum Chemical NF grade products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP).
Specifications
Specifications
Boiling Point | 265°C |
Quantity | 50 kg |
Percent Purity | 99% |
Grade | NF |
Physical Form | Crystalline Powder or Lumps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction