Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ BuzzPlugs™ Drosophila Products Vial and Bottle Closures PROMO
Shop All Fisherbrand Products
Click to view available options
Material:
Cellulose Acetate
Description
- Superior barrier to mite infestation
- Exact fit with narrow 0.9 in. (25 mm) or wide 1.1 in. (28.5 mm) dia. plastic shell vials or standard (24 mm dia.) glass vials or plastic stock bottles
- Stretches yet maintains tight fit after repeated removal and closing
- Flat surface accepts marking pen
Specifications
Specifications
For Use With (Equipment) | 2 cm Narrow Plastic Shell Vials |
Type | BuzzPlugs Bottle Closure |
Material | Cellulose Acetate |
Quantity | 1000 per Case |
Includes | Superior Barrier |
For Use With (Application) | Minimizes Evaporation, Keeps Food Fresh Longer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction