Learn More
Description
- Validation according to DIN 51900,ISO 1928, ASTM D240, ASTM D4809, ASTM D5865, ASTM D1989, ASTM D5468, ASTM E711.
- Manual handling for water and oxygen filling.
- Four different working methods: isoperibolic, dynamic, manual, time controlled
- Clear and easily explained display which is simply to use
Specifications
Specifications
| Product Type | Calorimeter |
| Certifications/Compliance | DIN 51900, ISO 1928, ASTM D240, ASTM D4809, ASTM D5865, ASTM D1989, ASTM D5468, ASTM E711 |
| Depth (Metric) | 400 mm |
| Height (Metric) | 400 mm |
| Temperature Resolution | 0.0001 K |
| Voltage | 100/240 V |
| Weight (Metric) | 28.912 kg |
| Width (Metric) | 400 mm |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
