Learn More
Description
- Three different starting temperatures 22°C, 25°C, 30°C in each measuring mode
- Measuring modes: adiabatic, isoperibol, dynamic
- Automatic ignition and ignition energy determination
- Automatic water filling and draining
- Automatic oxygen filling, venting and flushing
- RFID technology for automatic decomposition vessel identification
- New design of the decomposition vessel allowing easier and faster sample preparation
- Easy and convenient capacitive touch screen operation
- Control chart view and correction calculation of globally used standards
- Ethernet interface to connect a network printer
- USB interface allowing easy data management and software update.
- The C 6000 global standards Package 1/12 consists of:
- C 6000 global standards
- C 6012 decomposition vessel, halogen resistant
- RC 2 basic cooling water supply
Specifications
Specifications
| Product Type | Oxygen Bomb System |
| Certifications/Compliance | DIN, ISO, ASTM, GOST and GB |
| Depth (Metric) | 450 mm |
| Height (Metric) | 425 mm |
| Includes | C 6000 Global Standards Unit, 6012 Decomposition Vessel and RC 2 Basic Recirculating Chiller |
| Temperature Range (Metric) | 22°C to 30°C |
| Temperature Resolution | 0.0001 K |
| Voltage | 220/240 V |
| Weight (Metric) | 73.4 kg |
| Width (Metric) | 500 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
