Learn More
American Scientific C-Clamp



Description
- Use this C-Clamp for clamping 2 apparatuses together or securing an apparatus to a tabletop
- Useful for setting up rod mounted pulleys
- The clamp is a useful tool for a variety of applications, including in physics labs and classrooms, woodworking, welding, and more
- Cast-iron enameled frame
- Plated screw and vise-type nut
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Style | C-Clamp |
| Quantity | 1 Ea. |
| Type | C-Clamp |
| Material | Cast Iron |
| Holds | Objects up to 4 in. dia. |
| Shape | C |
| Color | Red |
| Jaw Type | Swivel |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.