Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific C-Clamp



Click to view available options
Holds:
Objects up to 3 in. dia.
Objects up to 4 in. dia.
Description
- Use this C-Clamp for clamping 2 apparatuses together or securing an apparatus to a tabletop
- Useful for setting up rod mounted pulleys
- The clamp is a useful tool for a variety of applications, including in physics labs and classrooms, woodworking, welding, and more
- Cast-iron enameled frame
- Plated screw and vise-type nut
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Style | C-Clamp |
| Quantity | 1 Ea. |
| Type | C-Clamp |
| Material | Cast Iron |
| Holds | Objects up to 3 in. dia. |
| Shape | C Shape |
| Color | Black |
| Jaw Type | Swivel |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction