Learn More
Description
- Columns are available in three diameters and several lengths.
- Compatible with a variety of bulk media.
- Flow adapters are available for each of the column diameters to allow optimal bed heights for each application, as are thermostatic jackets for precise temperature control.
- Packing reservoirs for each column diameter optimize packing conditions.
- C columns are delivered with polyethylene tubing (1.0-mm ID, 2 m in length), bed support screens, snap-on net rings, and instructions.
Specifications
Specifications
| Product Type | C Chromatography Columns |
| Diameter (Metric) Inner | 16 mm |
| Height (Metric) | 200 mm |
| Includes | Polyethylene tubing (1.0mm I.D., 2m length), bed support screens, snap-on net rings and instructions |
| Material | Borosilicate glass |
| Max. Pressure | 14psi (1 bar) |
| Support Type | Polyamide/Polypropylene net support |
| Column Type | Empty Chromatography Column |
| For Use With (Application) | Low pressure or gravity fed separations |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.