Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva C Columns

Catalog No. 4520021 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inner:
10 mm
16 mm
26 mm
Height (Metric):
100 mm
200 mm
400 mm
700 mm
1000 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Height (Metric)
45-200-21 16 mm 1000 mm
45-200-15 10 mm 100 mm
45-200-16 10 mm 200 mm
45-200-17 10 mm 400 mm
45-200-19 16 mm 400 mm
45-200-18 16 mm 200 mm
45-200-20 16 mm 700 mm
45-200-23 26 mm 700 mm
45-200-24 26 mm 1000 mm
45-200-22 26 mm 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 45-200-21 Supplier Cytiva Supplier No. 19510401
Add to Cart
Add to Cart

C columns are economical modular columns for low pressure or gravity feed, providing even distribution of eluent to the medium bed, even without flow adapters.

  • Columns are available in three diameters and several lengths.
  • Compatible with a variety of bulk media.
  • Flow adapters are available for each of the column diameters to allow optimal bed heights for each application, as are thermostatic jackets for precise temperature control.
  • Packing reservoirs for each column diameter optimize packing conditions.
  • C columns are delivered with polyethylene tubing (1.0-mm ID, 2 m in length), bed support screens, snap-on net rings, and instructions.
TRUSTED_SUSTAINABILITY

Specifications

Product Type C Chromatography Columns
Diameter (Metric) Inner 16 mm
Height (Metric) 1000 mm
Includes Polyethylene tubing (1.0mm I.D., 2m length), bed support screens, snap-on net rings and instructions
Material Borosilicate glass
Max. Pressure 14psi (1 bar)
Support Type Polyamide/Polypropylene net support
Column Type Empty Chromatography Column
For Use With (Application) Low pressure or gravity fed separations
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.