Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps

Catalog No. 14831405
Click to view available options
Diameter (Metric) Inner:
1.6 mm
4.8 mm
6.4 mm
7.9 mm

Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Fair
  • Steril fluids: Excellent

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 19/100 in.
Diameter (Metric) Inner 4.8 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
Sterility Non-sterile
Tubing Size L/S 25
Color Transparent
Hardness 60 (Shore A)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.